COMBIDISC arbor for CD-MINI-POLIFAN dia. 50 mm shank dia. 6 mm

Article no.: 4007220593196
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220593196
EAN / GTIN 4007220593196
Manufacturer number 42700050
L-Number L51100 309

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Compatible arbor for COMBIDISC-Mini-POLIFAN.

Feature:

  • PFERD type: BO PFF 50
  • Version: No information
  • Dia. external, metric: 50 mm
  • Dia. shank, metric: 6 mm
  • Dia. thread: No information
  • Length, shank: 40

Advantage:

  • High economic efficiency as tool can be changed quickly.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart