Sharpening block 100x24 mm SBL for resinoid-bonded diamond/CBN grinding discs

Article no.: 4007220255605
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Dressing stick

Identification numbers & Classifications

Article number 4007220255605
EAN / GTIN 4007220255605
Manufacturer number 68402413
L-Number L51220 34

Description

Description:

The sharpening block is used to restore the sharpness of resinoid-bonded diamond and CBN grinding discs (e.g. after dressing with a diamond dressing tool). The sharpening block is first soaked in coolant and then fed in manually or by means of a suitable feeding device. Grinding with the sharpening block will quickly restore the sharpness of your grinding disc.

Feature:

  • Width, metric: 24 mm
  • Length, metric: 100 mm
  • Height: 13 mm

Application:

  • Applications: Sharpening

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart