air-powered straight grinder PGAS 2/600 E-HV 60,000 RPM/100 watts

Article no.: 4007220221419
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220221419
EAN / GTIN 4007220221419
Manufacturer number 80105097

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The light and easy-to-handle air grinder is characterized by its high rotational speed. It has a detachable spindle sleeve. The drive may only be used with oil. 0.75 m exhaust hose and 1.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 3 mm collet, 2 keys. Due to the lever valve, the drive has a dead man's switch.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 100 Watt
  • Rotational speed: 60000 RPM
  • Collet group: 15
  • Throttle type: Lever
  • Width, metric: 23 mm
  • Air consumption, at idle: 0.26 m³/min
  • Air consumption, under load: 0.24 m³/min
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 145 mm
  • Number of oil drops [min]: 1 Tropfen
  • Net weight: 0.171 kg
  • Air supply hose internal dia.: 4.8 mm
  • Exhaust direction: rear
  • Height: 23 mm

Advantage:

  • Safe working using dead man's switch.
  • The elastically mounted spindle enables low-vibration working.
  • Easy guidance thanks to slim, lightweight design.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart