Electric pipe belt grinder EBER 12/25 R 230 volts/7.6 m/s belt length: 610-820 mm x width 12-40 mm

Article no.: 4007220217764
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipework linishers

Identification numbers & Classifications

Article number 4007220217764
EAN / GTIN 4007220217764
Manufacturer number 83200260

Description

Version:

  • Without transport case

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The low-speed electric pipe belt grinder with spindle lock pin comes with stepless rotational speed regulation. The adjustable telescopic arm is for using different belt lengths. The lockable guide roller enables greater contact pressure or a large surface contact angle. The fixed side plates protect the workpiece. 4 m power cable, 1 key, 2 35 mm rolls and 2 40 mm rolls. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 1200 Watt
  • Power output: 750 Watt
  • Belt speed, from: 2.7 m/s
  • Belt speed, to: 7.6 m/s
  • Version: Without transport case
  • Voltage, from: 230 Volt
  • Suitable belt width: 12–40
  • Width, metric: 77 mm
  • Suitable belt width: 610–820
  • Length, metric: 440 mm
  • Net weight: 4.212 kg
  • Height: 190 mm

Advantage:

  • The pipe belt grinder with adjustable belt guidance roller can be adapted to different pipe diameters.
  • Digital electronics for constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Spindle lock pin.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart