riffler file holder RFH 180 for riffler file length 180mm

Article no.: 4007220015346
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision riffler file

Identification numbers & Classifications

Article number 4007220015346
EAN / GTIN 4007220015346
Manufacturer number 12604224
L-Number L51060 181

Description

Description:

PFERD offers holders for a range of files and file blades. The PFERD product range includes riffler file holders, adjustable holders for car body files and holders for file blades, tungsten carbide files and hand deburrers. Riffler file holder for files in 150 and 180 mm lengths. Riffler file holder for files in 180 mm length.

Feature:

  • PFERD type: RFH
  • Suitable for length [mm]: 180 mm

Advantage:

  • Safe and optimum file control.
  • Quick and easy tool changes.
  • One of the file points is always covered safely by the file handle.
  • Contains no plasticizers.
  • Reusable.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart