SER 2525 M22D External Threading Drophead Toolholders

Article no.: 3800221
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3800221
EAN / GTIN 7291075114034
Manufacturer number 3800221
L-Number L24090 143

Description

Description:

Laydown Threading Indexable Holders, Head Length (LH) 38 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 38 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Spare parts

Inserts

From the same series "ISCARTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart