• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

MTET D102-3-1-3-W1.00-11U Indexable Threading Endmills with Cylindrical Shanks for Single Point Inserts

Article no.: 3463519
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3463519
EAN / GTIN 7291075597080
Manufacturer number 3463519

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 1″, Cutting Diameter (DC) 1.03″, Overall Length (OAL) 5.73″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Diameter (DC): 1.03″
  • Flute Count (NOF): 3
  • Overall Length (OAL): 5.73″
  • Shank Type Weldon

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart