Combination pliers German pattern

Article no.: 3463133
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3463133
EAN / GTIN 4010886976012
Manufacturer number 3463133
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Acc. to DIN ISO 5746
Reinforced type, for tough continuous operations
Attached cutting box
For round and flat material
For medium-hard wire 1.6 mm
Induction-hardened precision cutting edges, hardness 62 - 64 HRC
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Jaw shape: Flat jaws
  • Jaw length L3 [mm]: 38 mm
  • Chamfer: with
  • Joint types: inserted joint
  • Total width [mm]: 49 mm
  • Total height [mm]: 14 mm
  • Total length [mm]: 180 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 27,0 mm
  • Head thickness T1 [mm]: 11,8 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,227 kg
  • Standard: DIN ISO 5746
  • Surface finish: chrome-plated
  • Cutting edge shape: with facet
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting values: Soft wire: 5 mm / 4 AWG; Medium-hard wire: 3.4 mm / 8 AWG; Hard wire: 2.2 mm / 11 AWG; Cu cable, stranded cross-section: 16 mm²; Multi-wire cable Ø: 10 mm
  • Centre width W4 [mm]: 6,4 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart