HM90 E90A D.75-3-MMT12JHP 90° JHP Endmills with a MULTI-MASTER Threaded Adaptation Carrying HELI2000 and HELIMILL Inserts

Article no.: 3418499
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTI-MASTER
Type of product Copy mill

Identification numbers & Classifications

Article number 3418499
EAN / GTIN 7291075460094
Manufacturer number 3418499
L-Number L23980 3155

Description

Description:

  • Indexable End Mills
  • Connection Diameter Machine Side (DCONMS): 0.99″
  • Cutting Diameter (DC/DCX): 3/4″
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.39″
  • Overall Length (OAL): 1.51″

Feature:

  • Connection Diameter Machine Side (DCONMS): 0.99″
  • Connection Thread Nominal Size Machine Side (THSZMS): T12
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 3/4″
  • Cutting Diameter (DC/DCX): 3/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.39″
  • Drive Size (DRVS): 0.6″
  • Functional Length (LF): 0.99″
  • Master Insert Identification (MIID): APKT 1003PDR-HM
  • Overall Length (OAL): 1.51″
  • Ramping Angle Maximum (RMPX): 7.5 Degrees
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

Inserts

From the same series "MULTI-MASTER" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart