MM S-A-L120-C20-T12-H Stepped Cylindrical Shanks Mount Interchangeable Milling Heads

Article no.: 3105657
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTI-MASTER
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3105657
EAN / GTIN 7291075148497
Manufacturer number 3105657
L-Number L24070 34

Description

Description:

Solid End Mill Shanks, Body Length (LB) 66.7 mm, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T12, Overall Length (OAL) 120 mm

Feature:

  • Body Diameter (BD) 18.3 mm
  • Body Length (LB) 66.7 mm
  • Body Length Maximum (LBX) 70 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T12
  • Overall Length (OAL) 120 mm
  • Rotational Speed Maximum (RPMX) 32160 Rev/min

From the same series "MULTI-MASTER" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart