Keyless drill chuck, Type: 7,4-3/8

Article no.: 341760 7,4-3/8
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.3 mm - 7.4 mm
External ⌀ 32 mm
Drill head length open 59 mm
Drill head length closed 66 mm
Adapter 3/8-24 in
Weight 0.218 kg
Type of product Drill chuck keyless

Identification & Classification

Article number 341760 7,4-3/8
EAN / GTIN 8436004856657
Manufacturer/responsible person Llambrich PRECISION S.L., Av Mare Deu Bellvitge 271, 08907 HOSPITALET (BARCELONA), Spain

Description

Version:

  • Self-clamping keyless drill chuck with high clamping forces.
  • Very ergonomic, user-friendly.
  • Ideal for the medical industry thanks to autoclave resistance.
  • Made of highly corrosion-resistant steel.
  • Highest quality and safety standards thanks to certification according to ISO 13485.
  • Through-hole allows drills, reamers, pins and other tools to be used safely.

Application:

For use in the chemical, food and beverage, medical and aviation industries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart