Cup brush 80x25xM14 M 0,3 mm PREMIUM nonferrous

Article no.: 34042515
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bevel brush

Identification numbers & Classifications

Article number 34042515
EAN / GTIN 9003170022910
Manufacturer number 34042515
L-Number L50140 2907

Description

Description:

The PREMIUM cup brushes for the angle grinder are perfect for highly efficient work on large faces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of nonferrous metals. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your needs from delicate (DW) to coarse (DZ).

Feature:

  • Form: 11T DW CUP BRUSHES CONICAL
  • Specification : M 0,3 mm
  • Dimension (D x L x GE): 80 x 25 x M14 mm
  • Diameter: 80 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Brass wire achieves the best results on workpieces made of nonferrous metals
  • Universal tool with maximum brush life
  • Powerful tool

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of nonferrous metals
  • Cup brushes specially for grinding large surfaces

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart