Shield tapered brushes SHIELD 100x20xM14-2 S 0,5 mm PREMIUM steel

Article no.: 34023817
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 34023817
EAN / GTIN 9003170013215
Manufacturer number 34023817

Description

Description:

The PREMIUM Shield tapered brushes for the angle grinder offer maximum safety and efficiency when working on steel thanks to their transparent protection. In addition, the plastic flaps have the highest flexibility to allow especially edge and corner grinding flawlessly. This tool is the perfect solution for hard-to-reach places. Due to the composition of the wire made of high quality stainless steel, corrosion on the workpiece is prevented. While the design with knotted wire (DW) is predestined for soft, delicate materials and light impurities, wire brushes with knotted wire (DZ) are suitable for heavy work, heavy impurities and for removing paints and lacquers.

Feature:

  • Form: 28K DZ BEVEL BRUSHES
  • Specification : S 0,5 mm
  • Dimension (D x L x GE): 100 x 20 x M14-2 mm
  • Diameter: 100 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape and the flexibility of the plastic flaps
  • Transparent protection for maximum safety with an unrestricted view of the workpiece being ground
  • Brass-plated steel wire SM prevents corrosion

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart