E90SO D06-1-C06-04-C Endmills Carrying Square Inserts for Shouldering and Fast Feed Milling Applications

Article no.: 3384938
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELI4MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3384938
EAN / GTIN 7291075452297
Manufacturer number 3384938
L-Number L23980 2058

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC/DCX) 6 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 3.5 mm, Overall Length (OAL) 57 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 15 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 6 mm
  • Cutting Diameter (DC/DCX) 6 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 3.5 mm
  • Functional Length (LF) 57 mm
  • Master Insert Identification (MIID) SOMT 040204 PNTR
  • Overall Length (OAL) 57 mm
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Usable Length (LU) 15 mm

Suitable products

Inserts

From the same series "HELI4MILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart