XOGX 090700-45DT IC830 Inserts Used on Chamfering Rings

Article no.: 3381659
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CHAMDRILL
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 3381659
EAN / GTIN 7291075147520
Manufacturer number 3381659
L-Number L24160 65

Description

Description:

Indexable Drill Inserts, Cutting Edge Length (L) 12 mm, Insert Included Angle (EPSR) 45 Degrees, Insert Thickness (S) 7 mm, Insert Width (W1) 9 mm

Feature:

  • Cutting Edge Length (L) 12 mm
  • Insert Included Angle (EPSR) 45 Degrees
  • Insert Thickness (S) 7 mm
  • Insert Width (W1) 9 mm

Suitable products

Tool holders

From the same series "CHAMDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart