RING DCM 170 Chamfering Ring Mounted on CHAMDRILL Drills for Drilling and Chamfering in One Operation

Article no.: 4304731
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CHAMDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4304731
EAN / GTIN 7291075147650
Manufacturer number 4304731
L-Number L24040 568

Description

Description:

Indexable C'Sinks, Cutting Diameter Maximum (DCX) 17.9 mm, Cutting Diameter Minimum (DCN) 17 mm, Shank Size (SS) DCM 170

Feature:

  • Cutting Diameter Maximum (DCX) 17.9 mm
  • Cutting Diameter Minimum (DCN) 17 mm
  • Master Insert Identification (MIID) XOGX
  • Shank Size (SS) DCM 170

Suitable products

Inserts

From the same series "CHAMDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart