Screwdriver with bit magazine magnetic Phillips slotted with 6 bits, Stubby, 1/4″

Article no.: 33738
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 33738
EAN / GTIN 4010995337384
Manufacturer number 33738
L-Number L60070 3034
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Drive: DIN 3126, ISO 1173, style D 6.3.
  • Application: Eminently suitable for working in confined, hard-to-reach spaces.
  • Perfect for confined spaces
  • Compact and space-saving
  • Magnetic bit chuck
  • Convenient bit storage in the handle
  • The Stubby magazine bit holder contains bits in its handle. If you remove the cap on the end of the SoftFinish® multi-component handle, six 25 mm bits appear, designed for all standard screw fastenings. The magazine bit holder is thus flexible in its use and an attractive alternative to screwdriver sets, especially for portable use. The magnetic holding feature in the integrated bit holder ensures easy handling and an optimum grip. The practical, compact size sets the Stubby bit magazine apart as a specialized tool for working in highly confined spaces.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 4.5 mm (01623)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 8.0 mm (01627)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart