TJS GJET BT40 Coolant Driven High Speed Compact Spindles with BT Shanks

Article no.: 3355060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3355060
EAN / GTIN 7291075400069
Manufacturer number 3355060
L-Number L24120 3006

Description

Description:

  • HSM Spindles
  • Protruding Length (LPR): 1
  • Shank Size (SS): 40

Feature:

  • Body Diameter (BD): 16 mm
  • Connection Code Machine Side (CCMS): BT
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 7 mm
  • Functional Length (LF): 107 mm
  • Overall Length (OAL): 189 mm
  • Protruding Length (LPR): 1
  • Shank Size (SS): 40

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart