HSK A63WH ASHR25-45 HPMC Holders with HSK Exchangeable Shanks Carrying Square Shank Tools for 45° Mounting on Turn-Mill Machines with HPMC

Article no.: 3354342
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3354342
EAN / GTIN 7291075460155
Manufacturer number 3354342

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm

Feature:

  • Body Diameter (BD): 100 mm
  • Body Length (LB): 30 mm
  • Clamping Length Workpiece Side (LSCWS): 70 mm
  • Connection Code Machine Side (CCMS): HSK
  • Connection Diameter Machine Side (DCONMS): 63 mm
  • Overall Height (OAH): 83 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart