SGST 50-13-1.2-9Z Thin Slitting Cutters Carrying SLIMGRIP Inserts

Article no.: 3336586
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SLIMSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3336586
EAN / GTIN 7291075389265
Manufacturer number 3336586
L-Number L24130 23

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 13 mm, Cutting Depth Maximum (CDX) 12.5 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 9, Cutting Width (CW) 1.2 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 13 mm
  • Cutting Depth Maximum (CDX) 12.5 mm
  • Cutting Diameter (DC) 50 mm
  • Cutting Item Count (CICT) 9
  • Cutting Width (CW) 1.2 mm
  • Master Insert Identification (MIID) GFT 1.2J-0.14
  • Rotational Speed Maximum (RPMX) 1590 rpm

Suitable products

Inserts

From the same series "SLIMSLIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart