ERMT D15A25-3-060-C25-10 End Mills for Productive Machining of 3D Surfaces of Blades in Turbomachinery

Article no.: 3321384
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ROUNDMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3321384
EAN / GTIN 7291075476972
Manufacturer number 3321384
L-Number L23980 613

Description

Description:

Indexable Face Mills, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 3, Overall Length (OAL) 120 mm

Feature:

  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 15 mm
  • Cutting Diameter (DC/DCX) 25 mm
  • Cutting Diameter Maximum (DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 3.1 mm
  • Master Insert Identification (MIID) RPHX 1003MO-MT5
  • Overall Length (OAL) 120 mm
  • Shank Type Round

Suitable products

Inserts

From the same series "ROUNDMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart