HSK A63 SRKIN25X85 CX Thermal Shrink Chucks with HSK DIN69893 Form A Tapered Shank and Jet Coolant Grooves along the Shank Bore

Article no.: 3316518
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 3316518
EAN / GTIN 7291075381078
Manufacturer number 3316518
L-Number L24120 1084

Description

Description:

Shrink Fit Holders, Connection Diameter Workpiece Side (DCONWS) 25 mm

Feature:

  • Body Length_2 (LB_2) 58.2 mm
  • Connection Diameter Workpiece Side (DCONWS) 25 mm

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart