Spare handle hickory 300 mm

Article no.: 3126781
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 3126781
EAN / GTIN 4010886952009
Manufacturer number 3126781

Description

Description:

Spare handle hickory 300 mm

Feature:

  • Handle material: Hickory
  • Total height [mm]: 23 mm
  • Total length [mm]: 300 mm
  • Total width [mm]: 30 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart