SD CAB T12-14/0.55-SP15 Adapters for Connecting SD Solid Carbide T-Slot Milling Heads and MULTI-MASTER Shanks

Article no.: 3110757
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-SLOT
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3110757
EAN / GTIN 7291075326239
Manufacturer number 3110757
L-Number L24070 153

Description

Description:

Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 18.3 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5, Overall Length (OAL) 32.7 mm

Feature:

  • Body Diameter (BD) 15 mm
  • Body Length Maximum (LBX) 4.9 mm
  • Connection Diameter Machine Side (DCONMS) 18.3 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T12
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5
  • Drive Size (DRVS) 16 mm
  • Overall Length (OAL) 32.7 mm

Downloads & documents

From the same series "T-SLOT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart