ER D15A25-2-C25-10 Endmills with Round Inserts for Profiling and Milling Round Corners

Article no.: 3101332
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ROUNDMILL
Type of product Copy mill

Identification numbers & Classifications

Article number 3101332
EAN / GTIN 7291075117912
Manufacturer number 3101332
L-Number L23980 1019

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 15 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 5 mm, Overall Length (OAL) 160 mm, Shank Type Round, Shank Type Round

Feature:

  • Body Diameter (BD) 22.8 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Corner Radius (RE) 5 mm
  • Cutting Diameter (DC) 15 mm
  • Cutting Diameter (DC/DCX) 15 mm
  • Cutting Diameter Maximum (DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 5 mm
  • Front Type A
  • Head Length (LH) 60 mm
  • Master Insert Identification (MIID) RXCR 10T3
  • Overall Length (OAL) 160 mm
  • Ramping Angle Maximum (RMPX) 6 Degrees
  • Shank Type Round

Suitable products

Inserts

From the same series "ROUNDMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart