SDN D160-16-40-10 Full Slot Disk Type Slotting Cutters

Article no.: 3100893
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIQUAD
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3100893
EAN / GTIN 7291075096118
Manufacturer number 3100893
L-Number L23980 2972

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 50 mm, Cutting Diameter (DC) 160 mm, Cutting Item Count (CICT) 14, Depth of Cut Maximum (APMX) 16 mm, Flute Count (NOF) 14, Hub Diameter (DHUB) 55 mm, Overall Length (OAL) 20 mm, Peripheral Effective Cutting Edge Count (ZEFP) 7

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 50 mm
  • Cutting Diameter (DC) 160 mm
  • Cutting Item Count (CICT) 14
  • Depth of Cut Maximum (APMX) 16 mm
  • Flute Count (NOF) 14
  • Hub Diameter (DHUB) 55 mm
  • Master Insert Identification (MIID) XPMT 100408-HQ
  • Overall Length (OAL) 20 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 7

Suitable products

Inserts

From the same series "HELIQUAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart