ADK D50-100 JPN Extended Flute Cutters with ADKT/R-15 Inserts

Article no.: 3100826
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIMILL
Type of product Indexable insert cutter

Identification & Classification

Article number 3100826
EAN / GTIN 7291075037890
Manufacturer number 3100826
L-Number L23980 801

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 42 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 16, Depth of Cut Maximum (APMX) 101.6 mm, Flute Count (NOF) 2, Overall Length (OAL) 205 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 42 mm
  • Cutting Diameter (DC) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 16
  • Depth of Cut Maximum (APMX) 101.6 mm
  • Flute Count (NOF) 2
  • Master Insert Identification (MIID) ADKT 1505PDTR
  • Overall Length (OAL) 205 mm

Downloads & documents

Suitable products

From the same series "HELIMILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart