Mobile workbench with assortment

Article no.: 3100065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 3100065
EAN / GTIN 4010886952948
Manufacturer number 3100065
L-Number L60160 5697

Description

Description:

  • Strong multiplex beech panel, protected by linseed oil varnish
  • With handle for easy pushing, pulling and turning
  • Side walls with Euro perforation 10 x 38 mm
  • Safety through heel protection
  • Wide drawers (W 998 x D 474 mm), removable, with central locking, one-hand operation and individual pull-out stops
  • Ball bearing guide rails for full extension and self-closing
  • Load capacity per drawer 70 kg
  • Heavy-duty chassis due to trapezoidal axle construction
  • Total load capacity 1000 kg, 750 kg when mobile
  • 2 rollengelagerte Bockrollen Ø 200 mm, 2 kugelgelagerte Lenkrollen mit Totalfeststeller Ø 125 mm
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Ratchet screwdriver SilentGEAR No. 2675 with bit holder:
  • Highly compact ratchet screwdriver
  • For precision working in confined spaces
  • Very small return angle, practically 0˚ (not measurable with mechanical measuring equipment)
  • Rotating ring for clockwise/anticlockwise rotation adjustment, screw tightening also without ratchet function thanks to neutral central position with ratchet lock
  • Fibre-glass reinforced nylon and kind-on-hands TPE ensure that optimum pleasant surface feel and ergonomic working
  • The space-saving yet extremely sturdy mechanism ensures a long service life
  • Bit holder with strong neodymium magnet
  • Torsions-Bit-set:
  • Most used sizes
  • Extremely slim bit holder
  • For soft and hard bolting tasks
  • Torsionszone to protect bits under load. Peak torques are gently cushioned, which increases the lifetime

Feature:

  • 1000 V insulated: no
  • Material: Sheet steel
  • Number of drawers: 6
  • REACH registration available: no
  • Storage: Rolling workbench
  • Total height [mm]: 985 mm
  • Total length [mm]: 635 mm
  • Total width [mm]: 1.200 mm
  • VDE certified: no

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart