MFHR 20C-10-JHP Square Shank Tools for MIFR 10 Face Grooving Inserts

Article no.: 2802070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MINCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2802070
EAN / GTIN 7291075327915
Manufacturer number 2802070
L-Number L24140 89

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 9 mm, Overall Length (OAL) 100 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 10 mm
  • Cutting Depth Maximum (CDX) 9 mm
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 30 mm
  • Overall Length (OAL) 100 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

Accessories

Inserts

From the same series "MINCUT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart