SXCIR 25-14 Internal Toolholders for Specially Tailored Profile Inserts

Article no.: 2801407
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series V-LOCK
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801407
EAN / GTIN 7291075197501
Manufacturer number 2801407
L-Number L23920 1213

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 25 mm, Overall Length (OAL) 170 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Functional Width (WF) 15.5 mm
  • Head Length (LH) 30 mm
  • Minimum Bore Diameter (DMIN) 30 mm
  • Overall Length (OAL) 170 mm

Suitable products

Inserts

From the same series "V-LOCK" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart