{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TANG-GRIP | |
| Groove width w | 3 mm | |
| Application type | right-hand | |
| Through-coolant | no | |
| Grooving depth tmax | 26 mm | |
| Overall length L | 90 mm | |
| WB_2 | 18.5 mm | |
| WF | 9.5 mm | |
| Functional height h1 | 24.8 mm | |
| Shank height h5 | 32 mm | |
| Overhang | 26 mm | |
| axial grooving possible | yes | |
| Manufacturer's designation | TNFFA 54R-3IQ | |
| Type of product | Toolholder |
| Article number | 274202 54-65 | |
| EAN / GTIN | 7291075310801 | |
| Manufacturer number | 2302333 |