C4 HAPR Perpendicular Holders with CAMFIX Exchangeable Shanks for Internal Facing Adapters

Article no.: 2500544
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500544
EAN / GTIN 7291075098648
Manufacturer number 2500544
L-Number L23920 874

Description

Description:

Face Groove/Turn Indexable Holders, Overall Length (OAL) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Overall Length (OAL) 50 mm

Suitable products

Accessories

From the same series "CAMFIX" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart