TGFH 19-3S Parting and Grooving Single-Sided Blades Carrying TANG-GRIP Inserts

Article no.: 2302375
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302375
EAN / GTIN 7291075300345
Manufacturer number 2302375
L-Number L23920 234

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 16 mm, Cutting Width Maximum (CWX) 3.5 mm, Cutting Width Minimum (CWN) 2.8 mm, Overall Height (OAH) 22 mm, Overall Length (OAL) 34.6 mm

Feature:

  • Body Width (WB) 2.5 mm
  • Cutting Depth Maximum (CDX) 16 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 3.5 mm
  • Cutting Width Minimum (CWN) 2.8 mm
  • Overall Height (OAH) 22 mm
  • Overall Length (OAL) 34.6 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 40 mm

Suitable products

Inserts

From the same series "TANG-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart