Basic tool body 3-10 mm

Article no.: 2293625
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2293625
EAN / GTIN 4017981005463
Manufacturer number 2293625

Description

Description:

Basic tool body 3-10 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total length [mm]: 610 mm
  • Tube-Ø (max.) [mm]: 10 mm
  • Tube-Ø (min.) [mm]: 3 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart