Indexable insert for milling APFT 160408 PDTR, HB7720

Article no.: 215744 ST1400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £10.49 / 1 Piece
  • from 10 Piece
    £8.74 / 1 Piece
on request
In stock
20,920 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating technology PVD
ISO code indexable insert APFT 160408 PDTR
Type ST1400
Corner radius 0.8 mm
Type HB7720
Tool material Carbide
Feed fz per tooth 0.14 mm
Insert thickness 4.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215744 ST1400
EAN / GTIN 4045197411020
Manufacturer number 215744 ST1400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
90
GG(G)
K
140
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart