Earplugs uvex whisper blue SNR 23 dB size S

Article no.: 2111261
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Re-usable earplugs

Identification & Classification

Article number 2111261
EAN / GTIN 4031101764856
Manufacturer number 2111261
L-Number L01660 658
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex whisper detec in mini box
  • Easy-to-clean reusable earplugs with cord
  • Incorporated metal parts and the blue colouring are used for
  • for recognition in production.
  • Smooth, dirt-repellent surface is easy to clean with water
  • with water and mild soap.
  • Always available and ready to hand thanks to the cord - in noise-free areas
  • the stopper can be worn comfortably around the neck.
  • SNR 22 dB H = 23 dB, M = 19 dB, L = 17 dB
  • Article no. 2111.261
  • Blue model with cord
  • Size S
  • 1 pair in mini box
  • Box 50 pairs

Feature:

  • Type of product: Earplugs
  • Product name: uvex whisper
  • Product type: earplugs
  • Colour (filter): blue
  • Version: with cord
  • Size: S
  • H-value (high-frequency sound attenuation): 24 dB
  • M-value (medium-frequency sound insulation): 20 dB
  • L-value (low-frequency sound insulation): 17 dB
  • SNR: 23 dB
  • Reuse: Reusable (R)
  • Detectability: Yes
  • Material of earplugs: Thermoplastic elastomers (TPE)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart