LED pen light ∙ wireless charging 200 lm

Article no.: 1979W-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 1979W-11
EAN / GTIN 4000896235230
Manufacturer number 1979W-11
L-Number L60140 4898

Description

Description:

  • Wireless charging
  • Efficient and comfortable charging function due to optimised self-positioning of the lamp on the pad
  • Small compact LED lamp with high lighting power
  • Progressively dimmable – optimal light adjustment
  • Simple and quick diagnosis by main light (surface illumination) or top light (punctual illumination) for dialogue reception among other applications
  • Should be in any tool bag
  • Charging starts immediately after the light is fitted
  • 2-component plastic housing with rubberised surface
  • Battery status and state-of-charge display
  • Switching on / off as well as switching between top and main light via main button
  • Wireless charging pad 1979WP-1 or 1979WP-2 is needed
  • Battery capacity: 1050 mAh
  • Extendable clip holder
  • Battery level display
  • Top light operating time: 4 h
  • Top light luminous flux: 120 lm
  • Highly integrated holding magnets on rear of the housing
  • Power supply: Wireless charging
  • LED technology: COB/SMD
  • Luminous flux 100%: 200 lm
  • Operating time 100%: 2.5 h
  • Charging time: 2.5 h
  • Type of protection (IP): IP65
  • Protection rating (IK): IK09
  • Dimensions / length: 180 mm x 25 mm x 18 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart