Spare blade

Article no.: 1884727
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification & Classification

Article number 1884727
EAN / GTIN 4010886859186
Manufacturer number 1884727
L-Number L60160 5508
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Precision adjustment of cutting depth (adjuster wheel with 9 positions)
  • Replaceable blade
  • Safe, rounded, pocket design
  • Stripping capacity: 2.5 - 11 mm
  • Insulation thickness: up to 1.0 mm
  • Dimensions: 90.5 x 39.5 x 19 mm
  • E-8148 = Spare blade
  • Spare blade available

Feature:

  • 1000 V insulated: no
  • Cable diameter: 2.5 - 11 mm
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart