Cable torque wrench 3/8″ 15-55 Nm 011033

Article no.: 1869884
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification & Classification

Article number 1869884
EAN / GTIN 0611702890525
Manufacturer number 1869884
L-Number L60160 6472
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Especially for remote switching, counting, monitoring and control on production lines and series production
  • Controlled screw tightening in the range of 15 - 55 N · m
  • With 3/8″ square drive
  • Fixed, presettable torque wrench - without scale
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • Versatility. A range of compatible interchangeable End Fittings are available, for use with most popular weld stud thread sizes and lengths.
  • Including setting tool to change the fixed value

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Drive square [inch]: 3/8″
  • Drive type/drive: Single square ratchet
  • EPA/ESD version: no
  • Fixed setting: yes
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • square drive [metric]: 10 mm
  • Target groups:
    • Automotive
    • Industrial
  • Tightening direction: Right
  • Torque (max.) [lbf in]: 132 lbf in
  • Torque (min.) [lbf in]: 486 lbf in
  • Torque range (min./max.) [lbf ft]: 10 lbf ft - 40 lbf ft
  • Torque range (min./max.) [Nm]: 15 Nm - 55 Nm
  • Total length [mm]: 474 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart