Mobile workbench with 6 drawers

Article no.: 1814958
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 1814958
EAN / GTIN 4010886856536
Manufacturer number 1814958
L-Number L60160 4974

Description

Description:

  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Dimensions: H 985 x B 1100 x D 550 mm
  • 30 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish
  • Large usable storage space with shelf and door
  • With rear panel, square holes 10 x 38 mm, can be lowered, can be extended by 2 gas pressure springs
  • Added safety due to heel protection
  • Central locking with cylinder lock
  • Wide drawers (W 480 x D 400 mm) fully extendable, removable
  • Each drawer with safety locking, single-hand operation
  • Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg
  • GEDORE high-performance running gear, total load capacity 700 kg, in mobile operation 500 kg
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Special colours and designs available on request

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: GEDORE blue, RAL 5017
  • Design: Rolling workbench with 6 drawers
  • Dimension (L x W x H): 990 mm x 625 mm x 1.100 mm
  • Drawer type:
    • 3x type 1, h. = 67 mm
    • 2x type 2, h. = 137 mm
    • 1x type 3, h. = 207 mm
  • Dynamic load capacity [kg]: 750 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: no
  • Load capacity of heavy-duty drawer [kg]: 60 kg
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cabinets: yes
  • Number of cross dividers: 2
  • Number of drawers: 6
  • Number of longitudinal dividers: 3
  • Number of shelves: yes
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 1000 kg
  • Surface: powder-coated
  • Total height [mm]: 990 mm
  • Total length [mm]: 1.100 mm
  • Total width [mm]: 625 mm
  • VDE certified: no
  • Working height: 985
  • Worktop dimension [metric]: 1100 x 550 x 30 mm
  • Worktop thickness [mm]: 30 mm

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart