Rear panel empty

Article no.: 6623800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Perforated rear panel

Identification numbers & Classifications

Article number 6623800
EAN / GTIN 4010886662380
Manufacturer number 6623800
L-Number L60160 820

Description

Description:

  • Automatically raised by two gas springs, lockable with cylinder lock
  • Neat arrangement of tools
  • Square perforation 10 x 38 mm
  • Dimensions: H 640 x W 1000 x D 70 mm
  • GEDORE blue
  • Execution LH with hook assortment No. 1504 HS
  • Version LH = with hook assortment No. 1504 HS

Feature:

  • 1000 V insulated: no
  • Design: empty
  • Dimension (L x W x H): 640 mm x 1.000 mm x 70 mm
  • Material: Sheet steel
  • REACH registration available: no
  • Suitable for models: 1504, 1505
  • Total height [mm]: 640 mm
  • Total length [mm]: 70 mm
  • Total width [mm]: 1.000 mm
  • VDE certified: no

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart