Hexagon socket key with T-handle

Article no.: 1669591
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1669591
EAN / GTIN 4010886836200
Manufacturer number 1669591
L-Number L60160 4433

Description

Description:

T-handle fixed

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 150 mm
  • Blade length 3: 60 mm
  • Blade length: 300 mm
  • Blade shape: Round
  • Blade-Ø: 12,0 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Insulated: no
  • Material: 58CrV4C
  • REACH registration available: no
  • Surface: chrome-plated
  • Tempering of output tip: phosphated
  • Total length [mm]: 300 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart