Stripping Tool for data cable 125 mm

Article no.: 16 65 125 SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 16 65 125 SB
EAN / GTIN 4003773043157
Manufacturer number 16 65 125 SB
L-Number L70010 399

Description

Description:

  • for stripping UTP and STP data cables with diameters of 4.5 to 10.0 mm
  • stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm²
  • double shell, folding back stripping tool
  • With opening spring and locking device
  • practical clip for easy transport

Feature:

  • Stripping capacities in square millimetres: 0.2 - 4mm²
  • Stripping capacities (diameter): Ø 4.5 – 10mm
  • Cable type: CAT 5. CAT 6. CAT 7. Twisted-Pair (UTP/STP)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart