Manual bending tool set 3-10 mm

Article no.: 1589830
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 1589830
EAN / GTIN 4017981278508
Manufacturer number 1589830
L-Number L60160 815

Description

Description:

  • For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391), and bendable stainless steel pipes with 0.75 - 1.0 mm wall thicknesses
  • With 5 aluminium bending formers for pipes with Ø 3-4, 5, 6, 8 and 10 mm
  • For clamping in a vice or useable as bending pliers

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart