Flipper Plus, 1 piece

Article no.: 1571258
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1571258
EAN / GTIN 4007081083546
Manufacturer number 1571258
L-Number L70291 101591
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Flipper Plus combination pliers

Almost tool-free conversion from blind rivet to blind rivet nut setting tool

Working range blind rivet
  • Processes all blind rivets up to 5 mm Ø in aluminium and 4 mm Ø in steel and stainless steel.
  • Working range blind rivet nut
  • Sets blind rivet nuts from M4 to M6 aluminium and from M4 to M5 steel.
Technical data
  • Tool weight: 750g
  • Weight incl. packaging: 1.914kg
  • Overall length: 217 mm
  • Total stroke: 16.2 mm
  • Single stroke: 1.8 mm
Equipment
  • Mouthpieces: 12/20, 12/24, 12/29, 12/M4, 12/M5 and 12/M6
  • Conversion set for threaded mandrel: M4, M5 and M6
  • 1 installation wrench, 1 Allen key
  • 1 chuck jaw insertion aid
  • Maintenance instructions with spare parts list
Common advantages
  • New ratchet function
  • When the human hand closes, the force increases.
  • This insight is put to good use by a special lever arrangement for setting blind rivets and blind rivet nuts: ergonomic design
  • The required manual force is reduced by about 40 percent when operated several times
  • Actuating lever with opening spring for optimal one-handed operation
Advantages of setting blind rivets
  • Gripping mechanism with spring return for safe and automatic mandrel ejection
  • Rivet mandrel collection container can be attached to the gun housing and is easy to empty
  • Large tool stroke: advantageous for extra-long blind rivets
Advantages of setting blind rivet nuts
  • Large stroke of 16.2 millimetres for easy setting of blind rivet nuts,
    even in thin materials, and for setting PolyGrip blind rivet nuts
  • Simplified setting for setting blind rivet nuts

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart