Micrometer Head Quick Spindle, 1mm/rev. 0-15mm

Article no.: 152-101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 152-101
EAN / GTIN 4946368022789
Manufacturer number 152-101
L-Number L40010 1560

Description

Description:

This is a quick spindle micrometer head. It offers you the following benefits:
  • Micrometer head with 1 mm / rotation.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 15
    Graduation: 0.01 mm
    Limit value of measuring deviation J MPE: ±2 µm
    Scale: scale drum and sleeve satin chrome-plated
    Inch/metric: metric

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart