Electricians' Pliers with multi-component grips, with integrated tether attachment point for a tool tether chrome-plated 160 mm

Article no.: 13 05 160 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 13 05 160 T
EAN / GTIN 4003773079965
Manufacturer number 13 05 160 T
L-Number L70010 1922

Description

Description:

  • the ideal pliers for cable work
  • for gripping and bending wire
  • for cutting medium hard and hard wire
  • precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
  • with precision stripping holes
  • for crimping wire ferrules
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.5
  • Cutting capacities hard wire (diameter): Ø 1.6
  • Stripping capacities in square millimetres: 0.5 - 0.75 / 1.5 / 2.5mm²
  • Drop Protection System: yes
  • chrome-plated
  • with multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart