1 pair of spare blades for 12 62 180

Article no.: 12 69 21
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12 69 21
EAN / GTIN 4003773060093
Manufacturer number 12 69 21
L-Number L70010 781
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • compact standard tool for all current cable cross-sections and insulating materials
  • for single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation
  • adapts automatically to the respective cable cross-section
  • prevents damage to the conductor
  • handy shape and low weight provide high operation comfort
  • narrow head style for use in confined areas
  • with wire cutter for copper and aluminium wires up to 2.5 mm²
  • with adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths

Feature:

AWG: 24 - 10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart