Comfort safety glasses uvex pheos cx2, Lens tinting: CLEAR

Article no.: 096574 CLEAR
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,761 pieces in stock

Select article variation and quantity

Lens tinting Price per 1 Piece (incl. VAT)

Availability

  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1,2 W 1 FTKN
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding
Lens material Polycarbonat
Type of product Safety glasses

Identification & Classification

Article number 096574 CLEAR
EAN / GTIN 4066853017271
Manufacturer number 9198013
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

The safety glasses in modern and sporty design offer impressive innovation and wearing comfort. Due to the direct sprayed brow pads and nose pads the glasses offer perfect eye area covering and high protection even when working overhead. Because of the uvex supravision excellence lens coating, the glasses are condensation-free on the inner surface and extremely scratch resistant and resistant to chemicals on the outer surface. Optimum adaptation to any shape of head and secure retention by X-Twist technology. The slim side arm geometry also enables a convenient combination with other personal protective equipment.

Standard:

EN 166
EN 170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart