Disposable gloves pack Dermatril 740, Glove size: 11

Article no.: 094730 11
New product
Set price 100 Piece (0.19 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
1,102 pieces in stock

Select article variation and quantity

Glove size Set price 100 Piece (incl. VAT)

Availability

  • Glove characteristics: free of latex; DMF-free; Foodstuffs certified
  • EN 374: Typ B (KPT)
  • electrostatic characteristic: 0.1 sec. in accordance with charge decay specifications in EN 61340-5-1
  • Protection class: Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
  • Standard/regulation: EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics free of latex; DMF-free; Foodstuffs certified
EN 374 Typ B (KPT)
Resistance to chemicals KPT
Material Nitrile
electrostatic characteristic 0.1 sec. in accordance with charge decay specifications in EN 61340-5-1
Protection class Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
Backing material Nitril
Thickness 0.11 mm
Length 250 mm
Contents 100
Weight 809 g
Colour blue
Scope of application Precision
Standard/regulation EN 374
AQL 0.65
Application disposable
Type of product Disposable glove

Identification & Classification

Article number 094730 11
EAN / GTIN 4008198774013
Manufacturer number 074011081C
Manufacturer/responsible person Honeywell Safety Products KCL GmbH, Am Kreuzacker 9, 36124 EICHENZELL, Germany, www.sps.honeywell.com

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
Dermatril 740. Approved for contact with foodstuffs. Free of latex. AQL 0.65 (EN 374-2). Contents: 100 pieces.
With roughened finger tips.

Standard:

EN 374; EN 455; protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart